Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2" dia, 3" L
Mfr # ZSHK-2000-03000-114SU
Zoro # G011814655
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material 1144 Alloy Steel
- Overall Length 3 in
- Standards ASTM A311
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2000-03000-114SU
- Zoro # G011814655
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Overall Length | 3 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 3 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
Standards | ASTM A311 |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Zoro Select Keyed Shafts