Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2" dia, 18" L
Mfr # ZSHK-2000-18000-316SU
Zoro # G911814403
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material 316 Stainless Steel
- End Type Keyed
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2000-18000-316SU
- Zoro # G911814403
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Overall Length | 18 in |
Keyway Depth | 1/4 in |
Keyway Length | 18 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Stainless 316 , 2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- ARO Control Package (59809)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 12" L (GS3125-120)
- Zoro Select Keyed Shafts