Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 7/16" dia, 60" L
Mfr # ZSHK-2437-60000-114SU
Zoro # G911814335
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 7/16 in
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2437-60000-114SU
- Zoro # G911814335
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 7/16 in |
Overall Length | 60 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Keyway Width | 5/8 in |
Keyway Length | 60 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM A311 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 2-7/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- GAST Gast Standard 4Am-Nrv-130 Air Motor (4AM-NRV-130)
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Compact Double Acting (5YCW1)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- Zoro Select Keyed Shafts