Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 7/16" dia, 18" L
Mfr # ZSHK-2437-18000-104SU
Zoro # G811814442
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 7/16 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2437-18000-104SU
- Zoro # G811814442
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 7/16 in |
Overall Length | 18 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Keyway Width | 5/8 in |
Keyway Length | 18 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
Standards | ASTM A108 |
End Type | Keyed |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 2-7/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 (6L277)
- SMC Valve, 7000 Size, Sngl Slnd, 2 Positn, 24VDC (SY7100-5U1-NA)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Zoro Select Motor Supplies