Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/8" dia, 9" L
Mfr # ZSHK-2375-09000-114SU
Zoro # G511814452
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2375-09000-114SU
- Zoro # G511814452
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/8 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 5/8 in |
Keyway Depth | 5/16 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 2-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud (D540)
- DAYTON 2L260 Cogged V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (13V782)
- BESTORQ 404K13 Micro V Belt, 40.4 in Pitch Length, 1.82 in Top Width, 13 Ribs (404K13)
- TRIM Cutting Oil, 1 gal, Can (MS685/1)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Zoro Select Keyed Shafts