Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/8" dia, 24" L
Mfr # ZSHK-2375-24000-114SU
Zoro # G011814433
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2375-24000-114SU
- Zoro # G011814433
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/8 in |
Overall Length | 24 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Keyway Length | 24 in |
Keyway Width | 5/8 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 2-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-3/8" (6J138)
- CORNWELL TOOLS Reverse Button (RS223847)
- DIXON Air King FNPT End, 3/4" (GAM8)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 24 In L, 304 SS (1 GKS-304-24)
- Zoro Select Keyed Shafts