Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/16" dia, 6" L
Mfr # ZSHK-2187-06000-114SU
Zoro # G911814342
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 1144 Alloy Steel
- Overall Length 6 in
- Standards ASTM A311
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-06000-114SU
- Zoro # G911814342
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 2-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- SKF Spherical Roller Bearing, Bore 100mm (22220 EK/C3)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- SKF USA Ball Bearing 9x24x7mm Sealed (609-2RSH)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Zoro Select Motor Supplies