Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/16" dia, 36" L
Mfr # ZSHK-2187-36000-114SU
Zoro # G011814389
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 1144 Alloy Steel
- Overall Length 36 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-36000-114SU
- Zoro # G011814389
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Keyway Depth | 1/4 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 2-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- BETA 1 FILTERS Air Filter replacement filter for 4FY79 / GRAINGER (B1AF0002050)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X02)
- FESTO Round Cylinder DSNU-40-100-P-A (DSNU-40-100-P-A)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 12L14 Steel (GA6250-360)
- Zoro Select Keyed Shafts