Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/16" dia, 3" L
Mfr # ZSHK-2187-03000-114SU
Zoro # G511814377
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-03000-114SU
- Zoro # G511814377
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 3 in |
Keyway Depth | 1/4 in |
Keyway Length | 3 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 2-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 5.6 dia. x 5B-SK (565B)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 31.50" OD (5V3154)
- MOLON DC Gearmotor, 25 rpm, 12V, Vented (CHM-1225-1M)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Zoro Select Motor Supplies