Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/16" dia, 18" L
Mfr # ZSHK-2187-18000-303SU
Zoro # G511814544
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 303 Stainless Steel
- Overall Length 18 in
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-18000-303SU
- Zoro # G511814544
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 18 in |
Keyway Length | 18 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Description
Stainless 303, 2-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A249SS-024-A (A249SS-024-A)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/460)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- Zoro Select Motor Supplies