Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 3/16" dia, 12" L
Mfr # ZSHK-2187-12000-114SU
Zoro # G011814334
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 1144 Alloy Steel
- Overall Length 12 in
- Standards ASTM A311
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-12000-114SU
- Zoro # G011814334
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 2-3/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FL PLUG CAT (6862-CP-16)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FOR-GAUGE PORT (GP6504-24-24-04FB)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- Zoro Select Motor Supplies