Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 1/8" dia, 72" L
Mfr # ZSHK-2125-72000-114SU
Zoro # G011814488
product price: $2,831.99
/ea
Free Shipping & Returns
$2,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- End Type Keyed
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-72000-114SU
- Zoro # G011814488
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 72 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 72 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A311 |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 2-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202616)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- Zoro Select Motor Supplies