Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 1/8" dia, 3" L
Mfr # ZSHK-2125-03000-114SU
Zoro # G911814441
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 1144 Alloy Steel
- Overall Length 3 in
- Standards ASTM A311
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-03000-114SU
- Zoro # G911814441
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 3 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Keyway Length | 3 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 2-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- ZORO SELECT Hose Clamp, 8 to 8-5/16 In, SAE 800, SS, PK5 (300110800)
- JASON INDUSTRIAL 1/2X70 Kevlar V-Belt (MXV4-700)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- BAILEY Square Keyed Stock: 3/8 in. Sq. X 12 in. Long (133920)
- Zoro Select Motor Supplies