Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 2 1/8" dia, 12" L
Mfr # ZSHK-2125-12000-114SU
Zoro # G011814518
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-12000-114SU
- Zoro # G011814518
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 12 in |
Keyway Depth | 1/4 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 12 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 2-1/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Polyurethane Pre-Filter 274/275 (PF274)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Male JIC- 5/8" M (6801-12-10-NWO-FG)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 2.5 Bore 28 Stroke, 1.25 Rod, SAE 8 (211333)
- GAST Gast Standard 4Am-Arv-119 Air Motor (4AM-ARV-119)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Zoro Select Keyed Shafts