Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/8"x1/16", SS
Mfr # ZSHK-500-72000-303SU
Zoro # G905970580
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- Keyway Width 1/8 in
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-72000-303SU
- Zoro # G905970580
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length | 72 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 72 in |
Overall Length | 72 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Passivated |
Description
Fully Keyed Rotary Drive Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/16 in, Keyway Length 72 in, Keyway Width 1/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-582 Cond A, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4-14 in Nominal, Steel, Trivalent (4PF6)
- DONALDSON Breather, Hydraulic, P562523 (P562523)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA7500-180)
- Zoro Select Keyed Shafts