Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/8"x1/16", Aluminum
Mfr # ZSHK-500-06000-202SU
Zoro # G505970706
original price:
$23.37
27% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 2024 Aluminum
- Standards ASTM B211 2024-T4 and T351
- Straightness Tolerance 0.012 in/ft
- Keyway Depth 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-06000-202SU
- Zoro # G505970706
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Length | 6 in |
Keyway Depth | 1/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/8 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 2024 Aluminum |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ASTM B211 2024-T4 and T351 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 2024 Aluminum, Diameter 1/2 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/16 in, Keyway Length 6 in, Keyway Width 1/8 in, Length Tolerance +/-0.0620 in, Standards ASTM B211 2024-T4 and T351, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-125-125-KW One-Piece Clamping Coupling with Keyway (GSCC-125-125-KW)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C6-6F)
- A.O. SMITH Century FS1036S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/3 HP 3.3 Amp (FS1036S)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- Zoro Select Keyed Shafts