Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 15 mm dia, 1,500 mm L
Mfr # ZSHK-M15-M1500-114SU
Zoro # G511814704
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Metric
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M1500-114SU
- Zoro # G511814704
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 1,500 mm |
Keyway Width | 5 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 3 mm |
Keyway Length | 1,500 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Steel 1144, 15 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- HHIP CCMT-21.51-HM Coated Carbide Insert (6003-5021)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- Zoro Select Motor Supplies