Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 15 mm dia, 1,000 mm L
Mfr # ZSHK-M15-M1000-114SU
Zoro # G911814670
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Metric
- Overall Length 1,000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M1000-114SU
- Zoro # G911814670
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 1,000 mm |
Keyway Depth | 3 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 1,000 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 5 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ASTM A311 |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 15 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- WESTWARD Recessed Lube Adapter (13X055)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer, PK 6 (FBS88-D6)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 24 in L, 12L14 Steel (GA3125-240)
- Zoro Select Motor Supplies