Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/4"x1/8", Carbon Steel
Mfr # ZSHK-1250-06000-104SU
Zoro # G005970527
original price:
$35.57
36% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- Diameter Tolerance +0.0000/-0.0030 in
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1250-06000-104SU
- Zoro # G005970527
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/4 in |
Length | 6 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Keyway Length | 6 in |
Overall Length | 6 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 1/4 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 6 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- TOMPKINS Male to Male Pipe Hex Nipple: 3/4-14 A, 3/4-14 B (471122)
- JOHNSON CONTROLS Drain Valve Kit, Automatic Drain Type (A-4000-6010)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- Zoro Select Keyed Shafts