Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/4"x1/8", Carbon Steel
Mfr # ZSHK-1000-60000-104SU
Zoro # G005970473
original price:
$232.47
36% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- Keyway Depth 1/8 in
- Diameter Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-60000-104SU
- Zoro # G005970473
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Length | 60 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/4 in |
Keyway Length | 60 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 in, Overall Length 60 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 60 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L460 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- ZORO SELECT Connector, Duct Hose (0140-1200-0001)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L190)
- GAST Repair Kit K294K (K294K)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, Carbon Steel Grade 1045, 12"L (ZSHK-500-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 9 In L, CS (1 7/16 GKS-1045-9)
- Zoro Select Motor Supplies