Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/2"x1/4", Carbon Steel
Mfr # ZSHK-2187-09000-104SU
Zoro # G905970641
original price:
$122.80
41% off
new price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/16 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- Keyway Depth 1/4 in
- Diameter Tolerance +0.0000/-0.0035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2187-09000-104SU
- Zoro # G905970641
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/16 in |
Length | 9 in |
Keyway Depth | 1/4 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 2 3/16 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 1/4 in, Keyway Length 9 in, Keyway Width 1/2 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X20)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- Zoro Select Motor Supplies