Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/2"x1/4", Carbon Steel
Mfr # ZSHK-2000-48000-104SU
Zoro # G905970498
original price:
$408.83
23% off
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Diameter Tolerance +0.0000/-0.0035 in
- Keyway Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2000-48000-104SU
- Zoro # G905970498
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 in |
Length | 48 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Keyway Length | 48 in |
Overall Length | 48 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 2 in, Overall Length 48 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0035 in, End Type Keyed, Finish Polished, Keyway Depth 1/4 in, Keyway Length 48 in, Keyway Width 1/2 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way (1728-3-AL)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- CONRADER Blow Down Valve, 250 psi, 1/4in. NPT (DBD1-1414)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Motor Supplies