Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 12 mm dia, 300 mm L
Mfr # ZSHK-M12-M0300-114SU
Zoro # G011814525
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M12-M0300-114SU
- Zoro # G011814525
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 12 mm |
Overall Length | 300 mm |
Diameter Tolerance | +/-0.05 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 2.5 mm |
Keyway Length | 300 mm |
Keyway Width | 4 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 12 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD013N114 (25B-D013N114)
- APACHE 38x36 Hydraulic Hose (98398232)
- FESTO Silencer UC-M5 (UC-M5)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 36 In L, 304 SS (1 1/2 GKS-304-36)
- Zoro Select Keyed Shafts