Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 12 mm dia, 1,800 mm L
Mfr # ZSHK-M12-M1800-114SU
Zoro # G911814687
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 mm
- Material 1144 Alloy Steel
- End Type Keyed
- Standards ASTM A311
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M12-M1800-114SU
- Zoro # G911814687
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 12 mm |
Overall Length | 1,800 mm |
Keyway Depth | 2.5 mm |
Keyway Length | 1,800 mm |
Keyway Width | 4 mm |
Diameter Tolerance | +/-0.05 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A311 |
System of Measurement | Metric |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 12 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM)
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- BAILEY Square Keyed Stock: 1/4 in. Sq. X 12 in. Long (133910)
- Zoro Select Motor Supplies