Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 12 mm dia, 1,200 mm L
Mfr # ZSHK-M12-M1200-114SU
Zoro # G011814600
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 mm
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Metric
- Overall Length 1,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M12-M1200-114SU
- Zoro # G011814600
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 12 mm |
Overall Length | 1,200 mm |
Keyway Depth | 2.5 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 4 mm |
Keyway Length | 1,200 mm |
Diameter Tolerance | +/-0.05 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Standards | ASTM A311 |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 12 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- MITSUBOSHI 6/C128 132Inch Outside Length, 6 Ribs (6RC128)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 46 in L Outside (3L460R)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 18 # of Teeth (50BS18H X 3/4)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- Zoro Select Motor Supplies