Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/2" dia, 6" L
Mfr # ZSHK-500-06000-114SU
Zoro # G911815226
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 1144 Alloy Steel
- Overall Length 6 in
- End Type Keyed
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-06000-114SU
- Zoro # G911815226
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 6 in |
Keyway Depth | 1/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/8 in |
Keyway Length | 6 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- NTN Medium Size Ball Bearing (6308ZZC3)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 9 in L, 316 SS (GT3125-90)
- Zoro Select Motor Supplies