Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/2" dia, 48" L
Mfr # ZSHK-500-48000-202SU
Zoro # G811814510
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 2024 Aluminum
- Overall Length 48 in
- System of Measurement Inch
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-48000-202SU
- Zoro # G811814510
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 48 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 48 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 2024 Aluminum |
System of Measurement | Inch |
Standards | ASTM B211 2024-T4 and T351 |
Item | Keyed Shaft |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Aluminum 2024 Aluminum, 1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 0-200psi Digital Air Pressure Gauge (42064)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- HHIP CNMG-543-DR Coated Carbide Insert (6048-0543)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- Zoro Select Motor Supplies