Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/2" dia, 24" L
Mfr # ZSHK-500-24000-114SU
Zoro # G011815300
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Inch
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-24000-114SU
- Zoro # G011815300
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 24 in |
Keyway Width | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 24 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A311 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- NILFISK/ADVANCE HOSE ASSEMBLY - 11.5in x 1.5in GREY SMOOTH, ONE 1.5in x 2in CUFF (56265202)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (VL3514)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2 In, 9 In L, 316 SS (2 GKS-316-9)
- Zoro Select Motor Supplies