Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 10 mm dia, 500 mm L
Mfr # ZSHK-M10-M0500-114SU
Zoro # G411814606
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 1144 Alloy Steel
- Overall Length 500 mm
- Standards ASTM A311
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M0500-114SU
- Zoro # G411814606
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 500 mm |
Keyway Depth | 1.8 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 3 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.05 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Metric |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 75mm Bore Dia (6315 JEM)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- MI-T-M O-Ring, 25-0423 (25-0423)
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD (56F48PP)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- Zoro Select Keyed Shafts