Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 10 mm dia, 300 mm L
Mfr # ZSHK-M10-M0300-114SU
Zoro # G911814656
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M0300-114SU
- Zoro # G911814656
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 300 mm |
Keyway Length | 300 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Width | 3 mm |
Length Tolerance | +/-1.6 mm |
Keyway Depth | 1.8 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- DAYTON Motor, 1/4hp, D/D Blower (3LU73BG)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Zoro Select Motor Supplies