Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 10 mm dia, 1,800 mm L
Mfr # ZSHK-M10-M1800-114SU
Zoro # G111814562
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 1144 Alloy Steel
- System of Measurement Metric
- Standards ASTM A311
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M1800-114SU
- Zoro # G111814562
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 1,800 mm |
Keyway Length | 1,800 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Depth | 1.8 mm |
Keyway Width | 3 mm |
Details
Material | 1144 Alloy Steel |
System of Measurement | Metric |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Steel 1144, 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- DIXON Female to Bowes Coupler, Barb, 1/2, Steel (4NS4)
- INGERSOLL-RAND Bit Retainer Buffer (PF2200-203)
- FESTO Short-Stroke Cylinder AEVC-50-25-I-P (AEVC-50-25-I-P)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 24" L (GS10K-240)
- Zoro Select Keyed Shafts