Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 10 mm dia, 1,000 mm L
Mfr # ZSHK-M10-M1000-114SU
Zoro # G511814629
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 1144 Alloy Steel
- Overall Length 1,000 mm
- Standards ASTM A311
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M1000-114SU
- Zoro # G511814629
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 1,000 mm |
Keyway Depth | 1.8 mm |
Keyway Width | 3 mm |
Diameter Tolerance | +/-0.05 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 1,000 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
System of Measurement | Metric |
End Type | Keyed |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Keyed Shaft, Material 1144 Alloy Steel, Diameter 10 mm, Overall Length 1,000 mm, System of Measurement Metric, Diameter Tolerance +/-0.05 mm, End Type Keyed, Finish Polished, Keyway Depth 1.8 mm, Keyway Length 1,000 mm, Keyway Width 3 mm, Length Tolerance +/-1.6 mm, Standards ASTM A311, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 1.1 mm/m, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZE)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 69" (B69)
- HI-LIFT T-Post Puller Tool and Handyman Jacks (HM-485)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- Zoro Select Keyed Shafts