Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 in Dia., 36 in L, 304 SS
Mfr # ZSHK-1000-36000-303SU
Zoro # G605970750
original price:
$184.50
29% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Keyway Width 1/4 in
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-36000-303SU
- Zoro # G605970750
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Length | 36 in |
Keyway Width | 1/4 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 1/8 in |
Keyway Length | 36 in |
Overall Length | 36 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Passivated |
Description
Fully Keyed Rotary Drive Shaft, Material 303 Stainless Steel, Diameter 1 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Passivated, Keyway Depth 1/8 in, Keyway Length 36 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP43 (AP43)
- NACHI 51100 Thrust Ball Bearing, 51107 (51107)
- OREGON SpeedCut Nano Conversion Kit, 14IN 325LP for Echo CS-2511T (637237)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-3/4 In, 6 In L, CS (1 3/4 GKS-1045-6)
- Zoro Select Keyed Shafts