Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1" dia, 6" L
Mfr # ZSHK-1000-06000-114SU
Zoro # G911815653
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 1144 Alloy Steel
- End Type Keyed
- Overall Length 6 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-06000-114SU
- Zoro # G911815653
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Overall Length | 6 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Keyway Length | 6 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Inch |
Standards | ASTM A311 |
Item | Keyed Shaft |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 1 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 13 (954-05025A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- BREEZE Hose Clamp, HD, SAE 44,305SS, PK10 (300 44 H)
- HANDI-MAN MARINE Handi Man Marine 530015 Stainless Steel Hose Clamp Refill - 7/32" - 5/8" (530015)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Zoro Select Motor Supplies