Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1" dia, 36" L
Mfr # ZSHK-1000-36000-114SU
Zoro # G011815546
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- Standards ASTM A311
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-36000-114SU
- Zoro # G011815546
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Overall Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 36 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Steel 1144, 1 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EM3660T-8, 3HP, 3500RPM, 3PH, 60HZ, 182T, 0628M, TEFC, F1 (EM3660T-8)
- LOC-LINE Manifold, Magnetic Base (40400)
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- VIKING Hook And Loop Pad, Viking (V502)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- Zoro Select Motor Supplies