Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1" dia, 3" L
Mfr # ZSHK-1000-03000-202SU
Zoro # G011814266
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 2024 Aluminum
- End Type Keyed
- Overall Length 3 in
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-03000-202SU
- Zoro # G011814266
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Overall Length | 3 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 2024 Aluminum |
End Type | Keyed |
Standards | ASTM B211 2024-T4 and T351 |
Item | Keyed Shaft |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 1 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (DPEP030408)
- CAMOZZI Male Connector, 10MM OD X G3/8 (S6510 10-3/8)
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 (5656)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Zoro Select Motor Supplies