Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1" dia, 18" L
Mfr # ZSHK-1000-18000-303SU
Zoro # G811814251
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 303 Stainless Steel
- System of Measurement Inch
- Overall Length 18 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-18000-303SU
- Zoro # G811814251
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Overall Length | 18 in |
Keyway Depth | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 18 in |
Keyway Width | 1/4 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 303, 1 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- PIX V-Belt, 1/4 X 49 (2L490)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In (MF0058752)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- Zoro Select Keyed Shafts