Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1" dia, 18" L
Mfr # ZSHK-1000-18000-114SU
Zoro # G511815671
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material 1144 Alloy Steel
- Overall Length 18 in
- End Type Keyed
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1000-18000-114SU
- Zoro # G511815671
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 in |
Overall Length | 18 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/8 in |
Keyway Length | 18 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 1 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- FESTO Rod Clevis SG-UNF5/16"-24-B (SG-UNF5/16"-24-B)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT2187-80)
- Zoro Select Motor Supplies