Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 7/8" dia, 24" L
Mfr # ZSHK-1875-24000-114SU
Zoro # G511814650
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 1144 Alloy Steel
- End Type Keyed
- Standards ASTM A311
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-24000-114SU
- Zoro # G511814650
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 24 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 24 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/4 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 1-7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- AGS Lube Graphite.21Oz Tube (MZ-2)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 12" L (GS5000-120)
- Zoro Select Motor Supplies