Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 7/8" dia, 12" L
Mfr # ZSHK-1875-12000-114SU
Zoro # G911814717
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-12000-114SU
- Zoro # G911814717
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 12 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 12 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
Standards | ASTM A311 |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Steel 1144, 1-7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- NSK NSK-6214Z, 6200 Series Single Row Deep Groove Ball Bearing, 6214Z (6214Z)
- HYDAC Hydac FPS 250 F2.5 G4 K Accumulator Charging Kit includes hose w/ G1 bushing + G4 adapter (FPS 250 F2.5 G4 K)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Zoro Select Motor Supplies