Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 7/16" dia, 24" L
Mfr # ZSHK-1437-24000-114SU
Zoro # G911815523
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 1144 Alloy Steel
- Overall Length 24 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-24000-114SU
- Zoro # G911815523
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Overall Length | 24 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 3/8 in |
Keyway Length | 24 in |
Keyway Depth | 3/16 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Keyed Shaft, Material 1144 Alloy Steel, Diameter 1 7/16 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 24 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- ENERPAC Simplex Repair Kit Rls201 Ram (54502)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA0312-50)
- Zoro Select Motor Supplies