Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 7/16" dia, 18" L
Mfr # ZSHK-1437-18000-316SU
Zoro # G011814358
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 316 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-18000-316SU
- Zoro # G011814358
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Overall Length | 18 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Keyway Length | 18 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 316 Stainless Steel |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
End Type | Keyed |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Passivated |
Description
Stainless 316 , 1-7/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- Zoro Select Keyed Shafts