Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 5/8" dia, 36" L
Mfr # ZSHK-1625-36000-114SU
Zoro # G011814648
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- End Type Keyed
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1625-36000-114SU
- Zoro # G011814648
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Overall Length | 36 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 36 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
End Type | Keyed |
Standards | ASTM A311 |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Keyed Shaft, Material 1144 Alloy Steel, Diameter 1 5/8 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 36 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ASTM A311, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TTMA, Flange Extension (TETF4AL)
- CRC 75OZ HD Sili Lubricant (5074)
- TB WOODS L-Jaw Coupling Insert, L190, Buna N (L190N)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 60" L (GS3750-600)
- Zoro Select Motor Supplies