Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 5/8" dia, 24" L
Mfr # ZSHK-1625-24000-114SU
Zoro # G511814568
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Material 1144 Alloy Steel
- End Type Keyed
- Overall Length 24 in
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1625-24000-114SU
- Zoro # G511814568
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Overall Length | 24 in |
Keyway Width | 3/8 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 24 in |
Keyway Depth | 3/16 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ASTM A311 |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Steel 1144, 1-5/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 100mm Bore Dia., 150mm OD, 24mm W, C3 Internal Clearance (6020 2RS/C3 PRX)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- Zoro Select Motor Supplies