Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 5/16" dia, 3" L
Mfr # ZSHK-1312-03000-114SU
Zoro # G511815398
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 1144 Alloy Steel
- Overall Length 3 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-03000-114SU
- Zoro # G511815398
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 3 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/32 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 3 in |
Keyway Width | 5/16 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ASTM A311 |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 1-5/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (306212TC)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- DAYTON 4L640 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (4L640)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/4" D, 12" L (GS2497-120)
- Zoro Select Motor Supplies