Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 5/16" dia, 18" L
Mfr # ZSHK-1312-18000-316SU
Zoro # G511814414
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 316 Stainless Steel
- System of Measurement Inch
- End Type Keyed
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-18000-316SU
- Zoro # G511814414
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 18 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 5/16 in |
Keyway Depth | 5/32 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 18 in |
Details
Material | 316 Stainless Steel |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316 , 1-5/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118-S Two-Piece Clamping Collar (2C-118-S)
- FESTO Guided Drive DFM-12-40-P-A-GF (DFM-12-40-P-A-GF)
- DAYTON 1/4" Fixed Bore 1 Groove O-Ring Pulley 0.88 in OD (1X459)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 304 SS (1 1/4 GKS-304-6)
- Zoro Select Keyed Shafts