Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/8" dia, 9" L
Mfr # ZSHK-1375-09000-114SU
Zoro # G911815578
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Inch
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-09000-114SU
- Zoro # G911815578
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 9 in |
Keyway Width | 5/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 9 in |
Keyway Depth | 5/32 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 1-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange Straight (1800X20X20)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (6XJ08)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, 304 SS (1 1/4 GKS-304-72)
- Zoro Select Keyed Shafts