Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/8" dia, 18" L
Mfr # ZSHK-1375-18000-104SU
Zoro # G411814385
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 1045 Carbon Steel
- End Type Keyed
- Standards ASTM A108
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-18000-104SU
- Zoro # G411814385
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 18 in |
Keyway Depth | 5/32 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 18 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 5/16 in |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Standards | ASTM A108 |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045, 1-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (42PC72)
- BEARINGS LTD TRITAN Cam Follower, Sealed, Hex Head, 7/8inL Stud, 0.5inW Roller, 0.75in Roller Dia. (CF-3/4-SB)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- Zoro Select Motor Supplies