Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/8" dia, 12" L
Mfr # ZSHK-1375-12000-114SU
Zoro # G011815539
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/8 in
- Material 1144 Alloy Steel
- End Type Keyed
- Overall Length 12 in
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1375-12000-114SU
- Zoro # G011815539
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/8 in |
Overall Length | 12 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/32 in |
Keyway Width | 5/16 in |
Keyway Length | 12 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Standards | ASTM A311 |
System of Measurement | Inch |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 1-3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 54in PL, T108 (540H150)
- APACHE Apache Hose & Belting PVC Lay Flat Discharge Hose W/ CxE Aluminum Cam & Groove Fittings, 3"W x 25'L (98138063)
- DAYTON 3/B93 Banded V-Belt, 96-3/4" Outside Length, 2" Top Width, 3 Ribs (13V498)
- LINCOLN Grease Gun Clamp (82760)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- Zoro Select Motor Supplies