Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1 3/4" dia, 9" L
Mfr # ZSHK-1750-09000-114SU
Zoro # G011815492
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Material 1144 Alloy Steel
- System of Measurement Inch
- Overall Length 9 in
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1750-09000-114SU
- Zoro # G011815492
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Overall Length | 9 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 9 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM A311 |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 1-3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- DIXON DQC HT Flushface Female Coupler, 1-5/16-12 Nominal, Female O-Ring Boss End Style, Steel (8HTOF8)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8363, Pressure Line, 10 micron, Outside-In (MF0059473)
- BAILEY Double Sealed Bearing 0.78 Id, 1.85 Od, 0.55 Width, 150950 (150950)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 18" L (GS10K-180)
- Zoro Select Motor Supplies